Beli knob star m8 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Lobe Knob Bolt
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    TRUSCO Lobe Knob Bolt
    Deskripsi:
    This is a pentagonal type knob that is familiar to the hand.
    atribut:
    • Color: Black
    • Specification: Male Screw type
    • Finishing Material: (Knob) ABS resin, (male thread) Steel / trivalent chromate
    • Screw Length (mm): 30
    • Heat Resistance Temperature (°C): 70
  2. ELESA Plastic Lobe Knob
    62%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    ELESA Plastic Lobe Knob
    Deskripsi:
    -A pentagon type knob that fits the hand during operation.
  3. KONOE Star Knob
    Mulai

    Rp9.900

    KONOE Star Knob
    Deskripsi:
    You can freely change the color and size according to the purpose. Insert a commercially available hexagon bolt, put on the cap, and you have a knob star bolt that you can turn by hand. Similarly, if you insert 3 types of commercially available hexagon nuts, you will have a knob star nut that you can turn by hand.* Bolts and 3 types of nuts are not included.
    atribut:
    • Material: Nylon
    • Heat Resistance Temperature (°C): 75
  4. TRUSCO Lobe Knob Bolt
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

    TRUSCO Lobe Knob Bolt
    Deskripsi:
    For machine tools, jigs and tools, office equipment, OA equipment, etc.
    atribut:
    • Color: Black
    • Finishing Material: (Knob) ABS Resin, (Male Thread) Steel / Trivalent Chromate
    • Knob Height: 14
    • Outside Diameter (mm): 35
    • Screw Dimensions: M6 x 1.00
    • Specifications: Male Screw Type
    • Heat Resistance Temperature (°C): 70
  5. Osaka Spirit Nobstar Black (Knop)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp949.900

    Osaka Spirit Nobstar Black (Knop)
    Deskripsi:
    Color change according to the purpose, size change freely. Fit the commercially available hexagon head bolt and turn it with a hand to cap the nobister bolt. Similarly, when fitting a commercially available hexagonal nut, you can finish the knob nut that you turn by hand. Use 66 nylon which is resistant to impact and has excellent abrasion resistance.
    atribut:
    • Material: (Cap, body) 66 nylon
    • Dimension A (mm): 6 +/- 0.25
    • Applicable bolt diameter: M10
    • Dimension S (mm): 21.8
    • Dimension B (mm): 45
    • Dimension H (mm): 17.2
    • Dimension K (mm): 23.2
    • Applicable to: Hex nut 3 types
    • Color: black
    • Weight (g): 13.35
  6. Osaka Spirit Nobstar Orange (Knop)
    42%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp7.900

    Osaka Spirit Nobstar Orange (Knop)
    Deskripsi:
    Color change according to the purpose, size change freely. Fit the commercially available hexagon head bolt and turn it with a hand to cap the nobister bolt. Similarly, when fitting a commercially available hexagonal nut, you can finish the knob nut that you turn by hand. Use 66 nylon which is resistant to impact and has excellent abrasion resistance.
    atribut:
    • Material: (Cap, body) 66 nylon
    • Color: orange
    • Applicable to: Hex nut 3 types
  7. KONOE Knob Star
    22%
    Mulai

    Rp209.900

    KONOE Knob Star
    atribut:
    • Material: Knob:Nylon 66, Cap:Nylon 66
    • Cap Color: Orange
    • Outside Diameter (mm): 53.0
    • Cap Diameter (mm): 24.8
    • Knob Height (mm): 22.3
    • Heat Resistant Temperature: 75degrees
  8. TRUSCO Knurled Knob
    60%
    Mulai

    Rp37.900

    TRUSCO Knurled Knob
    atribut:
    • Material: Steel (SS400, chrome plated)
  9. TRUSCO Knurled Knob
    61%
    Mulai

    Rp24.900

    TRUSCO Knurled Knob
    Deskripsi:
    Suitable for temporary joining.
    atribut:
    • Material: Steel (SS400, chrome plated)
  10. SUPER TOOL Double-End Ratchet Wrench (Reversible Claw Type) (Kunci Ring Ratchet)
    58%
    Mulai

    Rp379.900

    SUPER TOOL Double-End Ratchet Wrench (Reversible Claw Type) (Kunci Ring Ratchet)
    Deskripsi:
    -Reversing is a switching claw type.-Cathodic Electro-Deposition Coating.-Claw type is easy to wash when the window of the switching claw is sanded by the opening.-Safety rope mounting holes are provided. (17 x 19, 17 x 21, 19 x 21 provide 2 mounting hole
  11. ELESA Plastic Knurled Knob
    55%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    ELESA Plastic Knurled Knob
    atribut:
    • Heat Resistance Temperature (°C): 90
  12. INDOMAKERS Hex Bolt Stainless Steel (Baut Hexagonal)
    Mulai

    Rp2.900

    INDOMAKERS Hex Bolt Stainless Steel (Baut Hexagonal)
    atribut:
    • Material: Stainless Steel
    • Current Norm: DIN 933
  13. ELESA Oil Level Indicator (Indikator Level Oli)
    21%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

    ELESA Oil Level Indicator (Indikator Level Oli)
    Deskripsi:
    -Star-typed oil gauge._x000D_-Threaded type
    atribut:
    • Heat Resistant Temperature: 110°C
    • Body Material: Special Transparent Polyamide (PA-T)
    • Window Materials: Special Transparent Polyamide (PA-T)
    • Leveling Board Materials: Aluminium (A1050P)
    • Packing Materials: Nitrile Rubber (NBR)
  14. IMAO Plastic Lobe Knob
    22%
    Mulai

    Rp169.900

    IMAO Plastic Lobe Knob
    atribut:
    • Knob Height (mm): 50
    • Outer Diameter (mm): 80
    • Finishing Material: Knob: Polyamide (PA), Insert: Steel
    • Precision Hole Depth (mm): 28
    • Precision Hole Diameter H8 (mm): 16
  15. AXIO Jas Hujan Europe Biru Dongker
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    AXIO Jas Hujan Europe Biru Dongker
    atribut:
    • Color: Biru Dongker
Daftar Harga knob star m8 Terbaru October 2026
TRUSCO Lobe Knob BoltRp28.900
ELESA Plastic Lobe KnobRp47.900
KONOE Star KnobRp9.900
TRUSCO Lobe Knob BoltRp12.900
TRUSCO Lobe Knob BoltRp10.900
Osaka Spirit Nobstar Black (Knop)Rp949.900
Osaka Spirit Nobstar Orange (Knop)Rp7.900
KONOE Knob StarRp209.900
TRUSCO Knurled KnobRp37.900
TRUSCO Knurled KnobRp24.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait